Shop All Bath Towel Bars and Hooks
Speakman
SA-2507-MB Lura 24in. Towel Bar in Matte Black
Mfr # SA-2507-MB
Zoro # G1898680
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Collection Lura
- Weight 3.408
- Width 26.75
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-2507-MB
- Zoro # G1898680
- UPC # 671252155956
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 26.75 |
Height | 2.75 |
Length | 3.1875 |
Hose Length (In.) | 0 |
Spout Height (In.) | 0 |
Spout Length (In.) | 0 |
Shower Head Face Diameter | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura 24-inch Towel Bar brings a clean, minimalist look to the bath. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Aluminum, 3/16 in. (8104)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1-1/2 x 12 (MN 1.5x12)
- ZURN Valve Backflow Test Kit 5 (TG-5)
- HOMEWERKS CHR SHWR Stall Faucet (3220-15-CH-B)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN Bathroom Hook, Polished Chrome, 2 in. D (SA-2006)
- SPEAKMAN Lucid 18" Towel Bar - MB (SA-3107-18-MB)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- KOHLER Elate 9" Towel Arm (27291-CP)
- Speakman Bath Towel Bars and Hooks