Shop All Bath Towel Bars and Hooks
Speakman
SA-2507 Lura 24in. Towel Bar in Polished Chrome
Mfr # SA-2507
Zoro # G1898954
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection Lura
- Length 3.1875
- Weight 3.408
- Width 26.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2507
- Zoro # G1898954
- UPC # 671252155864
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.1875 |
Width | 26.75 |
Height | 2.75 |
Hose Length (In.) | 0 |
Shower Head Face Diameter | 0 |
Spout Height (In.) | 0 |
Spout Length (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura 24-inch Towel Bar brings a clean, minimalist look to the bath. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Cleaning Caddy, 3-1/4 in L, 6 in H, 7-1/4 in D, Plastic, White (280376)
- BANJO 1-1/2" Female Coupler Dust Cap (150CAP)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- KOHLER Top Mount Hardware Kit (1380103)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN SA-2504 Lura Hand Towel Bar in Polished Chrome (SA-2504)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- Speakman Bath Towel Bars and Hooks