Shop All Washroom Accessories
Speakman
SA-2506-MB Lura Robe Hook in Matte Black
Mfr # SA-2506-MB
Zoro # G2867779
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Lura
- Height 2.1875
- For Use With Slide Bar Mounting Hardware
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-2506-MB
- Zoro # G2867779
- UPC # 671252155857
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.1875 |
Width | 3 |
Length | 2.1875 |
Spout Length (In.) | 0 |
Hose Length (In.) | 0 |
Shower Head Face Diameter | 0 |
Spout Height (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Robe Hook is a study in sculptural design. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. Used alone or in groupings, the simple piece creates a striking statement. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its polished exterior/matte interior for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 3X2Ft (PVC 07300 0200)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 36'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-36B)
- VIEGA Viega MegaPressG 45 elbow, 1" x 1" (25241)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599001.020)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- GROHE Blue Filter Activated Carbon Chrome (40547001)
- Speakman Washroom Accessories