Shop All Washroom Accessories
Speakman
SA-2506 Lura Robe Hook in Polished Chrome
Mfr # SA-2506
Zoro # G2865627
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Lura
- Height 2.1875
- For Use With Slide Bar Mounting Hardware
- Color Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2506
- Zoro # G2865627
- UPC # 671252155765
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.1875 |
Width | 3 |
Length | 2.1875 |
Shower Head Face Diameter | 0 |
Spout Length (In.) | 0 |
Hose Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Robe Hook is a study in sculptural design. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. Used alone or in groupings, the simple piece creates a striking statement. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its polished exterior/matte interior for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK 316 SS Front Ferrule (4FF4-316)
- ZORO SELECT Water Heater Element (TG2167L 430545)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, 304SS (HT18SS)
- ZORO SELECT Ball Valve, Brass, 3/4 In NPT M x F (1PYZ2)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN Neo Double Robe Hook, Polished Chrome (SA-1008)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- GROHE Universal Seal Starlight Chrome (0138600M)
- Speakman Washroom Accessories