Shop All Washroom Accessories
Speakman
SA-2506-BBZ Lura Robe Hook in Brushed Bronze
Mfr # SA-2506-BBZ
Zoro # G2865636
$66.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Lura
- Height 2.1875
- For Use With Slide Bar Mounting Hardware
- Color Bronze
- Finish Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-2506-BBZ
- Zoro # G2865636
- UPC # 671252155826
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.1875 |
Width | 3 |
Length | 2.1875 |
Spout Height (In.) | 0 |
Shower Head Face Diameter | 0 |
Hose Length (In.) | 0 |
Spout Length (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Robe Hook is a study in sculptural design. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. Used alone or in groupings, the simple piece creates a striking statement. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its polished exterior/matte interior for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 2", PVC (FV10200SA)
- KNAUF INSULATION 5/8" Id X 1" Earthwool Fg Pipe Asj+-Ssl 126/A (5001193)
- ZORO SELECT 3" Polypropylene Cam Arm Lock (SL-3G)
- KOHLER Bottom Sink Rack For K-3821 Vault And K- (6644-ST)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- KINGSTON BRASS 7" Swivel Soap and Sponge Holder, Chrome (CC2171)
- Speakman Washroom Accessories