Shop All Washroom Accessories
Speakman
SA-2505-MB Lura Paper Holder in Matte Black
Mfr # SA-2505-MB
Zoro # G2867438
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Lura
- Height 2.75
- For Use With RPG48-112510
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2505-MB
- Zoro # G2867438
- UPC # 671252156205
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.75 |
Width | 7.875 |
Length | 3.1875 |
Hose Length (In.) | 0 |
Spout Height (In.) | 0 |
Shower Head Face Diameter | 0 |
Spout Length (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Paper Holder brings a clean, minimalist look to the bath for stylish sensibility. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Bottle Filler (EZ8WSSSMC)
- ZORO SELECT Hex Bushing, 3"x1/2", 150,304, Thrd (4381031400)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (464-600)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288A-3/4)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- Speakman Washroom Accessories