Shop All Washroom Accessories
Speakman
SA-2505 Lura Paper Holder in Polished Chrome
Mfr # SA-2505
Zoro # G2867404
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Lura
- Height 2.75
- For Use With RPG48-112510
- Color Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2505
- Zoro # G2867404
- UPC # 671252138652
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.75 |
Width | 7.875 |
Length | 3.1875 |
Hose Length (In.) | 0 |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Shower Head Face Diameter | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Paper Holder brings a clean, minimalist look to the bath for stylish sensibility. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385012000)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (94MBV03)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GZ075SHXJ240)
- LEGEND VALVE 1/2 X 6 T552 NO LEAD SILLCOCK (108-122NL)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN Neo Double Robe Hook, Polished Chrome (SA-1008)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- NUSTEEL NuSteel BG9H Bogart Boutique Tissue Oil Rubbed Bronze (BG9H)
- Speakman Washroom Accessories