Shop All Faucet Accessories
Speakman
S-5141-LD Easy-Push Centerset Metering Faucet
Mfr # S-5141-LD
Zoro # G2003330
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Plastic, Zinc
- Finish Polished Chrome
- Material of Construction Brass, Plastic, Zinc
- For Use With Handle Indicators, Metering Valve, Mounting Hardware Group for Metering faucets, Aerator
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-5141-LD
- Zoro # G2003330
- UPC # 671252145964
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 5.54 |
Width | 5.87 |
Length | 4.93 |
Connection Size | 1/2"-14 |
Spout Length (In.) | 4.93 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 1.83 |
Hose Length (In.) | 0.0 |
Description
Durability and reliability are built into the S-5141 Metering Faucet. The lead-free brass construction can be used safely for hand washing and drinking in virtually any public space. Both handles activate with less than 5 pounds of force for easy operation and full ADA compliance. The cartridges are also built to last, exceeding 100,000 cycles and offering easy cycle time adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in Tube Size, White (KIT-ISRK)
- PARKER 1/4" MNPT 316 SS Tee (4-4-4 MT-SS)
- KIBI K1-S30, Undermount Mount, Satin Finish (K1-S30)
- KOHLER Spray Assembly, Kitchen Sweep (1303882-CP)
- SPEAKMAN S-5125 Easy-Push Wash-up Single Supply Metering Faucet (S-5125)
- SPEAKMAN S-5122 Easy-Push Single Supply Metering Faucet (S-5122)
- MOEN Wand Kit (161157)
- DELTA Stryke Universal Tank Lever Stainless (77660-SS)
- MOEN Lever Mechanism Kit, Lavatory (102568)
- AMERICAN STANDARD Metering Metring Ext Pillar Tap Vr .5GPML Dr, Polished chrome (1340.119.002)
- KOHLER Assy, Adjustment Collar (75740)
- Speakman Faucet Accessories