Shop All Faucet Accessories
Speakman
S-5125 Easy-Push Wash-up Single Supply Metering Faucet
Mfr # S-5125
Zoro # G2003254
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Plastic, Zinc
- Finish Polished Chrome
- Material of Construction Brass, Plastic, Zinc
- For Use With Handle Indicators, Metering Valve, Mounting Hardware, Aerator
- Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-5125
- Zoro # G2003254
- UPC # 671252145988
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 2.13 |
Height | 7.5 |
Length | 6.3 |
Connection Size | 1/2"-14 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 4.63 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 2.94 |
Description
Durability and reliability are built into the S-5125 Metering Faucet. The lead-free brass construction can be used safely for hand washing and drinking in virtually any public space. The handle activates with less than 5 pounds of force for easy operation and full ADA compliance, while the long reach spout provides plenty of hand room. The cartridges are also built to last, exceeding 100,000 cycles and offering easy cycle time adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TRADING HOUSE Bronze Marble Grain Seat (M-91)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012026)
- ANVIL 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907408)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- SPEAKMAN S-5141-LD Easy-Push Centerset Metering Faucet (S-5141-LD)
- SPEAKMAN S-5122 Easy-Push Single Supply Metering Faucet (S-5122)
- KOHLER Purist Freestanding Bath Faucet Trim (T97328-4-2MB)
- MOEN Wand Kit (161157)
- DURA FAUCET DESIGNER PULL-OUT SPRAYER REPLACEMENT - CHROME POLISHED (DF-RK850-CP)
- KOHLER Collar, Detent (1035235)
- MOEN Diverter Spouts (3414)
- Speakman Faucet Accessories