Shop All Faucet Accessories
Speakman
S-5122 Easy-Push Single Supply Metering Faucet
Mfr # S-5122
Zoro # G2002910
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Plastic, Zinc
- Finish Polished Chrome
- Material of Construction Brass, Plastic, Zinc
- For Use With Handle Indicators, Metering Valve, Mounting Hardware, Aerator
- Height 4.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-5122
- Zoro # G2002910
- UPC # 671252145971
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 4.26 |
Width | 5.43 |
Length | 1.94 |
Connection Size | 1/2"-14 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 1.31 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 5.39 |
Description
Durability and reliability are built into the S-5122 Metering Faucet. The lead-free brass construction can be used safely for hand washing and drinking in virtually any public space. The handle activates with less than 5 pounds of force for easy operation and full ADA compliance. The cartridges are also built to last, exceeding 100,000 cycles and offering easy cycle time adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Deco Push Popup Drain Bn (PF0717-BN)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- LEGEND VALVE 1" T-611 PVC CHECK VALVE (203-105)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25100)
- SPEAKMAN S-5141-LD Easy-Push Centerset Metering Faucet (S-5141-LD)
- SPEAKMAN S-5125 Easy-Push Wash-up Single Supply Metering Faucet (S-5125)
- KOHLER Hybrid Power Cell Potted (1123617)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Weight: 1.64 (0333-L1/2)
- PLUMB PAK Face Plate W/Screw Chrm (PP826-10)
- TAYLOR Kitchen Timer White (5870)
- CENTRAL BRASS Tile Stop Valve, CXC, Polished Chrome, Weight: 1.55 (0607-C1/2)
- Speakman Faucet Accessories