Shop All Sink Drains
Speakman
S-3471-SS Kitchen Deep Dish Posi-Lock Assembly Round
Mfr # S-3471-SS
Zoro # G2866729
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Connection Type Threaded Pipe
- Material of Construction Stainless Steel, Brass & Rubber
- Finish Stainless Steel
- Weight 1.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3471-SS
- Zoro # G2866729
- UPC # 671252158155
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 4.5 |
Height | 3.81 |
Length | 4.5 |
Shower Head Face Diameter | 0 |
Spout Height (In.) | 0 |
Spout Length (In.) | 0 |
Hose Length (In.) | 0 |
Connection Size | 1-1/2" NPS |
Description
Keep your kitchen sink draining smoothly with this 4-1/2 inch sink outlet assembly and basket strainer. Easy-to-use basket strainer features a ball bearing lock with durable neoprene stopper that creates a posi-lock seal. Available in other finishes to match your kitchen fixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS 7/8" OD x 0.083" Wall 6061 Seamless Aluminum Tubing 8 ft (42998-8)
- GOODMAN Heater Element10Kw Heater Assy (BT1420031)
- HOMEWERKS Outdoor Shower Kit (3070-250-B-WS)
- FLEX-STRUT Pipe Clamp, Parallel, 1-1/2" (FS-7880-1-1/2 E/G)
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- SPEAKMAN Drains (S-3470-BC)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- SPEAKMAN S-3471 Kitchen Deep Dish Posi-Lock Assembly Round (S-3471)
- ELKAY 1-1/2" O.D Pipe Dia., Nickel Plated Brass Body w/Stainless Steel Strainer Basket & Tailpiece (LK36)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59043)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV8001)
- Speakman Sink Drains