Shop All Sink Drains
Speakman
S-3471 Kitchen Deep Dish Posi-Lock Assembly Round
Mfr # S-3471
Zoro # G2867544
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded Pipe
- Material of Construction Stainless Steel, Brass & Rubber
- Width 4.5
- Finish Polished Chrome
- Height 3.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-3471
- Zoro # G2867544
- UPC # 671252158148
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 4.5 |
Height | 3.81 |
Length | 4.5 |
Hose Length (In.) | 0 |
Spout Length (In.) | 0 |
Shower Head Face Diameter | 0 |
Connection Size | 1-1/2" NPS |
Spout Height (In.) | 0 |
Description
Keep your kitchen sink draining smoothly with this 4-1/2 inch sink outlet assembly and basket strainer. Easy-to-use basket strainer features a ball bearing lock with durable neoprene stopper that creates a posi-lock seal. Available in other finishes to match your kitchen fixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48114)
- LEGEND VALVE 3/4" T-546VB IPS SILLCOCK (107-418)
- NVENT CADDY EZ-Riser Two Hole Strap, Size 2 In, PK5 (1080200EG)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In. (1186 3/4)
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- SPEAKMAN Drains (S-3470-BC)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Full Grate (PS8-F)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59053)
- OLYMPIA FAUCETS Brass Pop-Up Drain Assembly, Polished Chrome (OP-630006)
- PLUMB PAK POP-UP PLUG WHT 5X1-1/4"" (PP55-1)
- Speakman Sink Drains