Shop All Sink Drains
Speakman
S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round
Mfr # S-3471-BRB
Zoro # G2867788
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Material of Construction Stainless Steel, Brass & Rubber
- Connection Type Threaded Pipe
- Finish Aged Brass
- Weight 1.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3471-BRB
- Zoro # G2867788
- UPC # 671252158179
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 4.5 |
Height | 3.81 |
Length | 4.5 |
Connection Size | 1-1/2" NPS |
Shower Head Face Diameter | 0 |
Spout Height (In.) | 0 |
Hose Length (In.) | 0 |
Spout Length (In.) | 0 |
Description
Keep your kitchen sink draining smoothly with this 4-1/2 inch sink outlet assembly and basket strainer. Easy-to-use basket strainer features a ball bearing lock with durable neoprene stopper that creates a posi-lock seal. Available in other finishes to match your kitchen fixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009204)
- ZORO SELECT 1/2" Socket Weld SS 90 Degree Elbow (4307004308)
- MOEN Lift Rod Kit (41089)
- T&S BRASS Waste Drain Valve, Twist, 3" X 2" For - Part# -3942 (-3942)
- SPEAKMAN Drains (S-3470-BC)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- SPEAKMAN S-3471 Kitchen Deep Dish Posi-Lock Assembly Round (S-3471)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-6-PC)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Antique Brass (K121BAB)
- KOHLER Drain Assembly (1381626-0)
- Speakman Sink Drains