Shop All Foot Valves
Speakman
S-3219-USS Wall Mounted Double Foot Pedal
Mfr # S-3219-USS
Zoro # G2003166
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded Pipe
- Height 9.0
- Finish Polished Chrome
- Length 14.0
- Width 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-3219-USS
- Zoro # G2003166
- UPC # 671252024634
- Country of Origin China
- Category Foot Valves
Dimensions
Height | 9.0 |
Length | 14.0 |
Width | 5.75 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In. NPTF |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
S-3219-USS Wall Mounted Double Foot Pedal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, 1/4", 150,304, Thrd Heavy (4381033810)
- ZORO SELECT 3/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (564-090)
- VIEGA Viega MegaPressG coupling No stop, 1-1/4" x 1-1/4" (25046)
- TOTO Aerator Key 1H Faucet 1.2Gpm (THP5118)
- CAMPBELL 1-1/4" FNPT Low Lead Brass Spring Foot Valve (FV-5TLF)
- CAMPBELL 1-1/2" FNPT Low Lead Brass Spring Foot Valve (FV-6TLF)
- CAMPBELL 1" FNPT Lead Free Bronze Spring Foot Valve (4101E)
- CAMPBELL 1-1/2" FNPT Lead Free Bronze Spring Foot Valve (4104E)
- BRADY 1-1/2" FNPT Acetal Spring Foot Valve (SFV-150)
- BRADY FOOT VALVE 1"" PLSTC (SFV100IND)
- LASCO Foot Valve Brass 1In Lf (101-325NL)
- Speakman Valves