Shop All Showerhead and Tub Accessories
Speakman
S-2764-MB-E2 Lura 15in. Rain Shower 2.0 GPM in Matte Black
Mfr # S-2764-MB-E2
Zoro # G2003376
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material of Construction Brass & Stainless Steel
- Color Black
- Length 14.938
- Width 14.938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2764-MB-E2
- Zoro # G2003376
- UPC # 671252155703
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 14.938 |
Width | 14.938 |
Height | 1.93 |
Shower Head Face Diameter | 15 |
Hose Length (In.) | 0 |
Connection Size | 1/2"-14 |
Spout Height (In.) | 0 |
Spout Length (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura 15-inch Rain Shower Head brings a clean, minimalist look to the bath and an exhilarating experience to the shower. It features dozens of full-coverage sprays for fully immersive water delivery in a sleek and stylish package.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 1X3" (4321000750)
- APOLLO PEX 3/4 in. x 300 ft. Red PEX Pipe (APPR30034)
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (T11R20A)
- DELTA Aerator Repair Part Faucet, 1 gpm, Delta (RP63886)
- SPEAKMAN Valve Trim (CPT-1000-TP)
- SPEAKMAN S-2570-MB 16-Inch Wall Mount Rain Shower Arm & Flange (S-2570-MB)
- SPEAKMAN Neo Shower Arm and Flange 1/2", Polished Chrome (S-2540)
- SPEAKMAN Neo Hand Shower Wall Mount (VS-122)
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- SPEAKMAN Neo Shower Valve Trim in Brushed Bronze (CPT-1001-BBZ)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-BN)
- Speakman Showerhead and Tub Accessories