Shop All Showerhead and Tub Accessories
Speakman
S-2764-E175 Lura 15in. Rain Shower 1.75 GPM in Polished Chrome
Mfr # S-2764-E175
Zoro # G2003507
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Brass & Stainless Steel
- Color Chrome
- Length 14.938
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2764-E175
- Zoro # G2003507
- UPC # 671252155536
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 14.938 |
Width | 14.938 |
Height | 1.93 |
Shower Head Face Diameter | 15 |
Spout Length (In.) | 0 |
Connection Size | 1/2"-14 |
Spout Height (In.) | 0 |
Hose Length (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura 15-inch Rain Shower Head brings a clean, minimalist look to the bath and an exhilarating experience to the shower. It features dozens of full-coverage sprays for fully immersive water delivery in a sleek and stylish package.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA4)
- LEGRIS Metric Push-to-Connect Fitting (3102 10 12)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Nickel (26346-9-BN)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size (802-101SR)
- SPEAKMAN Neo Hand Shower Wall Mount (VS-122)
- SPEAKMAN Pop-Up Shower Arm Diverter (VS-111)
- SPEAKMAN Sentinel Mark II Vandal Resistant Shower Combination, No Valve (SLV-3020)
- SPEAKMAN Sentinel Mark II Diverter Trim, Handicap Shower System, No Valve (SLV-3480-ADA)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- SPEAKMAN S-2570-MB 16-Inch Wall Mount Rain Shower Arm & Flange (S-2570-MB)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17059-BL)
- Speakman Showerhead and Tub Accessories