Shop All Showerhead and Tub Accessories
Speakman
S-2570-MB 16-Inch Wall Mount Rain Shower Arm & Flange
Mfr # S-2570-MB
Zoro # G1890816
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material of Construction Brass & Stainless Steel
- Color Black
- Length 16.4
- Connection Type Threaded Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2570-MB
- Zoro # G1890816
- UPC # 671252151026
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 16.4 |
Height | 3.75 |
Width | 2.25 |
Connection Size | 1/2 in. NPT inlet and outlet. |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Featuring a clean, minimalistic design – the S-2570-MB Wall-Mounted Rain Shower Arm and Flange is perfect for any modern bathroom. It’s extended, 16-inch frame was specifically crafted to coordinate with our signature Rain Shower Heads, ensuring the best performance imaginable. The Rain Shower Arm and Flange is constructed entirely of brass to provide exceptional durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB038050MTV)
- KOHLER Spray Hose (29240)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Round, White (3517B101.020)
- OWENS CORNING 1/2" thick 2-1/2" ID tube with ASJ (722695)
- SPEAKMAN SentinelPro Trim and Handicap Shower System, No Valve (SLV-5080-ADA)
- SPEAKMAN SLV-1010-BN Neo Trim and Shower Combination, No Valve (SLV-1010-BN)
- SPEAKMAN T/P Div Shower Valve Trim PC (CPT-5401)
- SPEAKMAN VS-127-MB Ceiling Mount Flange for 15" Rain Shower in Matte Black (VS-127-MB)
- SPEAKMAN Supply Ell & Hand Shower Holder Matte Black (VS-159-MB)
- SPEAKMAN Pause/Trickle Adapter, Polished Chrome (VS-156)
- DELTA Adjustable, Wall Mount Elbow (U4985-PK)
- Speakman Showerhead and Tub Accessories