Shop All Shower Heads
Speakman
S-2272-BP Low Flow Shower Head
Mfr # S-2272-E2-BP
Zoro # G204661172
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Plastic
- Length 3.5
- Width 2.75
- Height 3.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2272-E2-BP
- Zoro # G204661172
- UPC # 671252088735
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.5 |
Width | 2.75 |
Height | 3.53 |
Details
Color | Polished Chrome |
Material | Plastic |
Weight | 0.31 |
Description
The Single Function S-2272 flow shower head is the ideal solution for commercial facilities that require a minimalistic showerhead which performs well at a low flow rate. This water saving shower head has a plastic face with 50 individual spray outlets.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3538-SSMPU-DST)
- NIBCO Vent Elbow, Cast Bronze, C x C, 1 x 1 In (705D 1)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- DELTA Delta Limit Stop - Hot (RP19807)
- SPEAKMAN Neo VS-5000-E15 Exhilaration Hand Held Shower Head (VS-5000-E15)
- SPEAKMAN 6-jet Brass Showerhead - Pb Bp (S-2252-PB-BP)
- SPEAKMAN Hotel 5-Jet Low Flow Massage Shower Head in Matte Black (S-2005-H-MB-E2)
- SPEAKMAN Shower Head, Polished Brass, Wall (S-2255-PB-E2)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN Shower Head, Plastic Material, 9-15/32" H (VS-3010-E175)
- SPEAKMAN Kubos S-2763-E175 Rain Shower Head (S-2763-E175)
- Speakman Bathtub Faucets & Accessories