Shop All Roman Bathub Faucets
Speakman
Roman Tub Faucet, Polished Chrome, Deck
Mfr # SB-2731
Zoro # G1890658
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable Metal Construction, Linear Hand Held Wand
- Flow Rate Faucet: 5.7 gpm at 45 psi, Handheld: 1.5 gpm
- Mounting Type Deck
- Number of Holes 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2731
- Zoro # G1890658
- UPC # 671252158285
- Country of Origin China
- Category Roman Bathub Faucets
Dimensions
Height | 9.2 |
Width | 23.75 |
Connection Size | 1/2" |
Length | 9.75 |
Hose Length (In.) | 60 |
Shower Head Face Diameter | 0 |
Spout Height (In.) | 7.18 |
Spout Length (In.) | 1.57 |
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Roman Tub System features a beautifully clean, simple and modern style. The sleek angled spout and cylindrical base mirror the signature design elements found throughout the Vector collection. The complete system includes traditional Roman tub components, as well as a hand-held wand and diverter valve to deliver water in luxurious ways.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Kit (40003BN)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Oil Rubbed Bronze (D502-12)
- STEEL & OBRIEN 4" x 2" Conc. Butt Weld Reducer - 8" Long 304SS Unpolished (31W-4X2-1-304)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- MOEN Two-Handle Roman Tub Faucet Oil Rubbed Bronze (T4943ORB)
- DELTA Saylor Roman Tub Trim (T2735-CZ)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- DELTA Roman Tub Trim (T2759)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- Speakman Bathtub Faucets & Accessories