Shop All Roman Bathub Faucets
Speakman
Roman Tub Faucet, Matte Black, Freestanding
Mfr # SB-2536-MB
Zoro # G2003385
product price: $1,563.99
/ea
Free Shipping & Returns
$1,563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 60" Finish Matched Hose
- Features Spout Creates a Beautiful Waterfall Effect, Transitional, Platform Lever Handles, Durable All Metal Hand Shower Wand, Corrosion Resistant Finishes
- Flow Rate Faucet: 6.0 gpm at 45 psi, Handheld: 1.5 gpm
- Mounting Type Freestanding
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2536-MB
- Zoro # G2003385
- UPC # 671252158056
- Country of Origin China
- Category Roman Bathub Faucets
Dimensions
Height | 41.5 |
Width | 8.5 |
Depth | 11-15/16" |
Hose Length (In.) | 60 |
Length | 12 |
Connection Size | 1/2" |
Spout Length (In.) | 1.38 |
Shower Head Face Diameter | 0 |
Spout Height (In.) | 8.06 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Freestanding Roman Tub Faucet with Hand Shower marries elements of both modern and traditional design with seamless operation. It features a minimalistic spout paired with a singular lever handle and metal hand shower wand – all housed on a stylized and sleek floor-installed unit. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its matte black sheen over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tubing Fitting, For Tubing O.D.1 25.00mm (4092 25 00)
- RINNAI Cascade Harness 8M Condensing Next Gen (REU-CSA-C2)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R1-XL-3M)
- SPEAKMAN Roman Tub Faucet, Polished Chrome, Deck (SB-2731)
- MOEN Two-Handle Roman Tub Faucet Oil Rubbed Bronze (T4943ORB)
- MOEN Voss Two-Handle Roman Tub Faucet with Handshower in Matte Black (T694BL)
- CAMBRIDGE PLUMBING Complete Plumbing Package For Deck Mount Claw Foot Tub (CAM684D-PKG-ORB)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- Speakman Roman Bathub Faucets