Shop All Showerheads and Tub Faucets
Speakman
Rio Low Flow Hand Shower in Matte Black
Mfr # VS-1240-MB-E2
Zoro # G006513723
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 10.81
- Width 4.5
- Length 3.5
- Material Plastic & Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-1240-MB-E2
- Zoro # G006513723
- UPC # 671252151781
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10.81 |
Width | 4.5 |
Length | 3.5 |
Details
Finish | Matte Black |
Material | Plastic & Metal |
Description
The Rio Hand Shower is our most versatile creation to date. Featuring 147 spray outlets and 5 distinct settings, the Rio can be customized to deliver intense, massage, rain, pulsate and pause spray patterns. The handle has been meticulously shaped to fit perfectly in your hands. Its clean, matte spray face will fit beautifully in any modern bathroom. The Rio Hand Shower includes a 5-foot metal hose and coordinating bracket for simple installation.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x 6" 316 SS NIPPLE (316-030)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- KOHLER Verdera, Glass Shelf Kit, 40 Side (1215251-E)
- PFISTER Pfister Jaida 1-Handle Tub & Shower Faucet with Valve, Tuscan Bronze (8P8-WS2-JDSY)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Stn Nkl (S-2251-BN)
- SPEAKMAN Rio Hand Shower in Matte Black (VS-1240-MB)
- SPEAKMAN Exposed Shower System S-2252 (S-1590-AF-2)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3014)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- ROHL 3" Single Function Handshower (1100/8ESTN)
- Speakman Showerheads and Tub Faucets