Shop All Showerheads and Tub Faucets
Speakman
Rio Hand Shower in Matte Black
Mfr # VS-1240-MB
Zoro # G906513625
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 10.81
- Width 4.5
- Length 3.5
- Material Plastic & Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-1240-MB
- Zoro # G906513625
- UPC # 671252151774
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10.81 |
Width | 4.5 |
Length | 3.5 |
Details
Finish | Matte Black |
Material | Plastic & Metal |
Description
The Rio Hand Shower is our most versatile creation to date. Featuring 147 spray outlets and 5 distinct settings, the Rio can be customized to deliver intense, massage, rain, pulsate and pause spray patterns. The handle has been meticulously shaped to fit perfectly in your hands. Its clean, matte spray face will fit beautifully in any modern bathroom. The Rio Hand Shower includes a 5-foot metal hose and coordinating bracket for simple installation.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Crosstown 29-1/4"x16-1/4"x1-1/4" Bottom Grid, Stainless Steel (CTXBG2916)
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- CHARLOTTE PIPE AND FOUNDRY Tee 1.25X1.25X3/4Sxsxfpt (PVC 02401 3800)
- B & K CHCK VLV 1-1/2"" RD BRS (CV-6TLF)
- SPEAKMAN #3 4-Jet Sld Brs Shwhd Chrm (S-2253)
- SPEAKMAN wall, Hand Shower, Polished Chrome (VS-1240)
- SPEAKMAN 42In Slide Bar (VS-124)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- SPEAKMAN Exposed Shower System S-2252 (S-1590-AF-2)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Stn Nkl (S-2251-BN)
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-BL)
- Speakman Showerheads and Tub Faucets