Shop All Ball Valves
Speakman
Replacement Ball Valve
Mfr # SE-912-T
Zoro # G1377881
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1-1/2" NPT Female
- Height 4.9
- Width 5.4
- Color Chrome
- Length 5.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SE-912-T
- Zoro # G1377881
- UPC # 671252011320
- Country of Origin China
- Category Ball Valves
Dimensions
Connection Size | 1-1/2" NPT Female |
Height | 4.9 |
Width | 5.4 |
Length | 5.72 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
The SE-912-T Stay Open Ball Valve is a replacement stay open ball valve with a 1-1/2 In. female inlets and outlets. The SE-912-T is for vertical installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3" Dia x 24" L 321 SS Flexible Metal Hose (G300SM240)
- MUELLER SILLCOCK FF 1/2"" PEX 8"" (104-845HC)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit Filtered (LZWSRK)
- SPEAKMAN Replacement Ball Valve (SE-911-SS)
- SPEAKMAN Replacement Ball Valve Se-590 (SE-909)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (107-136-NPG)
- SHARKBITE 1" Push Brass Ball Valve Inline (24737LF)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKSĂ‚ LF Brass Full Port Ball Valve - Threaded - 1/2 (LFBV103)
- NUTECH 1-1/2" Sweat Combination Strainer Valve (SV3E-150S-150S)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- Speakman Valves