Shop All Faucet Repair and Maintenance
Speakman
Repair Part Uni Moen Repair Kit
Mfr # RPG10-0115
Zoro # G204661981
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.0
- Height 0.0
- Length 0.0
- Weight 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG10-0115
- Zoro # G204661981
- UPC # 671252107191
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 0.0 |
Height | 0.0 |
Length | 0.0 |
Details
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 100m, PK20 (255067-75)
- MILWAUKEE TOOL M18 3/4" SS Jaw (49-16-2651S)
- MOEN Support Plate With Gasket (148521)
- ZORO SELECT 5" Black Steel Slip On Flange (FLCS1RFSO500)
- SPEAKMAN Trim RepairKit, Use w/Widespread Faucets (RPG10-0070-PC)
- SPEAKMAN Service Sink Vacuum Breaker - Rcp (G20-1492-RCP)
- SPEAKMAN Spindle Bushing Repair parts - 4 Pack (RPG05-1623)
- SPEAKMAN Repair Part Mark II Spindle O-Ring (RPG49-0076)
- SPEAKMAN Combo Faucet and Eyewash Station, Ceramic (SEF-9000)
- SPEAKMAN Thumb Operated Vol Control (S-2310)
- THRIFCO PLUMBING 1 Hole Cover Plate Oil Rubbed Bronze (4405868)
- Speakman Faucet Repair and Maintenance