Shop All Faucet Repair and Maintenance
Speakman
Repair Part Uni Delta Repair Kit
Mfr # RPG10-0117
Zoro # G504661971
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.0
- Length 0.0
- Height 0.0
- Weight 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG10-0117
- Zoro # G504661971
- UPC # 671252107214
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 0.0 |
Length | 0.0 |
Height | 0.0 |
Details
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, J-Bend, Sink J-Bend with Washer Joint (656W-1)
- DIXON 1-1/2", Bronze, Bronze Y Line Strainer, 1-1/2" (59-007)
- SLOAN Flushometers Wes1000-Stg Waterfree Urinal Model 1000 (1071000)
- SPEAKMAN Repair Part Push button (RPG11-0046)
- SPEAKMAN BUSHING REPAIR KIT FOR G04-0244 HNDLE (RPG05-0523)
- SPEAKMAN 4 In. Wrist Blade Repair Kit (RPG04-0316-PC)
- SPEAKMAN Repair Part Push handle w/meter cartridge (G99-0083-PC)
- SPEAKMAN Se-570 Dust Cap Assembly 2 Each (RPG05-0679-MO)
- SPEAKMAN Repair Kit Med. Perfect Valve- Blue -CCC (RPG05-0535-CA)
- SLOAN Sensor Assembly, Faucet (SFP-34)
- Speakman Faucet Repair and Maintenance