Shop All Cartridges and Stems
Speakman
Repair Part Spindle Repair Group for SR-1600
Mfr # RPG03-0373
Zoro # G904661045
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.0
- Width 0.0
- Length 0.0
- Height 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG03-0373
- Zoro # G904661045
- UPC # 671252045202
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Width | 0.0 |
Length | 0.0 |
Height | 0.0 |
Details
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 2" Black Pipe Nipple Sch 80 (0332623404)
- REFLECTIX 75x50 WHT Sill Sealer (CF70550)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- BELIMO Valve 24V Non-S/R On/Off/Fltg, w/Link (SGVL+LVX24-3)
- SPEAKMAN Repair Part Shower valve diverter cartridge (RPG05-0897)
- SPEAKMAN Ceramic Cartridge Cold Short (RPG05-0533)
- SPEAKMAN Repair Part Single lever cartridge for the S-3561 (RPG05-0701)
- SPEAKMAN SPINDLE GROUP 1IN LON (RPG03-0365-RCP)
- SPEAKMAN Echo Replacement Shower Valve Cartridge (RPG05-34937)
- CHICAGO FAUCET Gasket, 40Mm Cartridge (2200-024JKABNF)
- ELKAY Replacement Metal Stem Micracore Catridge Left Hand (A42057R)
- Speakman Cartridges and Stems