Shop All Showerhead and Tub Accessories
Speakman
Repair Part Slidebar holder VS-153-ADA
Mfr # RPG56-0038-BN
Zoro # G504661421
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Length 0.0
- Height 0.0
- Width 0.0
- Weight 0.287
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG56-0038-BN
- Zoro # G504661421
- UPC # 671252103889
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 0.0 |
Height | 0.0 |
Width | 0.0 |
Details
Color | Brushed Nickel |
Weight | 0.287 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline (8F-B8LJ2-SSP)
- WILBUR CURTIS Faucet Upper Assembly (WC-3705)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black (N8B)
- DANCO Faucet Supply Line Hose, Flexible, 3/8in Inlet, Compression Inlet, 1/2in Outlet, FIP Outlet, 24in L (59703)
- SPEAKMAN Pause/Trickle Adapter, Polished Chrome (VS-156)
- SPEAKMAN Neo Shower Trim PC (CPT-1000-P)
- SPEAKMAN Neo S-2540-AB Shower Arm & Flange (S-2540-AB)
- SPEAKMAN Polished Nickel Shower Head 3-Spray (S-2252-PN)
- SPEAKMAN Sentinel Mark II Vandal Resistant Shower Combination, No Valve (SLV-3020)
- SPEAKMAN SentinelPro Trim and Handicap Shower System, No Valve (SLV-5080-ADA)
- MOEN Wallmount Valve 8" Center 1/2" Cc Connection (9700)
- Speakman Showerhead and Tub Accessories