Shop All Faucet Repair and Maintenance
Speakman
Repair Part Mark II Spindle O-Ring
Mfr # RPG49-0076
Zoro # G104661982
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.0
- Length 0.0
- Width 0.0
- Weight 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG49-0076
- Zoro # G104661982
- UPC # 671252052972
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.0 |
Length | 0.0 |
Width | 0.0 |
Details
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL coupling No stop, 3" x 3" (26690)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- PRICE PFISTER Shower Cartridge, Unfinished (974-2910)
- NVENT CADDY EZ-Riser Single Hole Wrap Strap, 3/4 In, PK5 (1070075EG)
- SPEAKMAN Repair Part Dial Thermometer Repair Part (RPG05-1116)
- SPEAKMAN Dust Cap Assembly (RPG05-0569)
- SPEAKMAN Aerator Assortment, 15/16"-27 Thread Size, Chrome, Pk6 (RPG05-1177)
- SPEAKMAN Freeze Protection Valve, 1/2in NPT, Autmtc (FPV)
- SPEAKMAN Repair Part 2-3/4 In. Diameter Commander Widespread Flange (RPG26-0233-PC)
- SPEAKMAN Color Temp Sngl Ctrl Cartride (G99-0072-MO)
- OATEY Faucet/Garden Hose Adapter (33444)
- Speakman Faucet Repair and Maintenance