Shop All Stainless Steel Hose Assembly
Speakman
Repair Part Flex Hoses
Mfr # RPG63-0082
Zoro # G404661385
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.0
- Height 0.0
- Width 0.0
- Weight 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG63-0082
- Zoro # G404661385
- UPC # 671252113079
- Country of Origin China
- Category Stainless Steel Hose Assembly
Dimensions
Length | 0.0 |
Height | 0.0 |
Width | 0.0 |
Details
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" 90 SS304 STREET ELBOW (404-051)
- GREENLEAF Nylon Coupling 1" Female Npt X 1" Female Npt (FTC100)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004P)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Insert (MCD2402)
- SPEAKMAN Repair Part Stainless Steel Hose (RPG63-0076)
- CONTINENTAL Food Grade Hose, 2" ID x 15 ft., White (FTH200-15TC-G)
- SENIOR FLEXONICS Stainless 3In 11-3/4In Braided Hose (OD2524.5C)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 5 ft. (FAB100-05CC-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- CONTINENTAL Chemical Hose Assembly, 3" ID x 10 ft. (CHX300-10CE-G)
- PENFLEX Flexible Hose Assy, 1-11 1/2 In, 12 In L (FTG-16-A-A-CS-12)
- Speakman Stainless Steel Hose Assembly