Shop All Shower & Bathtub Parts
Speakman
Repair Part Diverter Valve Trim Repair Group CPT-1400-P
Mfr # RPG10-0100-PC
Zoro # G004661129
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.0
- Color Polished Chrome
- Height (In.) 0
- Width (In.) 0
- Weight 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG10-0100-PC
- Zoro # G004661129
- UPC # 671252124518
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 0.0 |
Height (In.) | 0 |
Width (In.) | 0 |
Details
Color | Polished Chrome |
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- THRIFCO PLUMBING 3/8 X 3 Inch Brass Nipple (5319086)
- CHERNE 8-12 In Multi SizeTest Ball Sewer App (275088)
- LEGEND VALVE 3/8" X 2-1/2" BRASS NIPPLE (311-043)
- SPEAKMAN Neo VS-118-MB Diverter Shower Diverter (VS-118-MB)
- SPEAKMAN CPT-1001-BN Neo Shower Valve Trim (CPT-1001-BN)
- SPEAKMAN CPT-3401 Sentinel Mark II Diverter Shower Valve Trim (CPT-3401)
- SPEAKMAN Lura Shower Arm and Flange (CDS2501-BN)
- SPEAKMAN Repair Part Mark II Shower Valve Trim Index (RPG41-0111)
- SPEAKMAN Vector 14" Vertical Bar for Glass Shower Door in Matte Black (SH-2704-MB)
- KOHLER Service Kit, 5/16 Bottom Pivot (1257939-BNK)
- Speakman Shower & Bathtub Parts