Shop All Faucet Aerators
Speakman
Repair Part Aerator & Wrench
Mfr # RPG05-0732-PC
Zoro # G804661060
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.0
- Length (In.) 0
- Color Polished Chrome
- Width 0.0
- Weight 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG05-0732-PC
- Zoro # G804661060
- UPC # 671252052750
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Height | 0.0 |
Length (In.) | 0 |
Width | 0.0 |
Details
Color | Polished Chrome |
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Brass (D328-01)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (567-180)
- HUSKY 1-1/2 in. Quick-Release Telescoping Basin Wrench (80-546-111)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- SPEAKMAN 0.5 gpm, 1.5 gpm Faucet Accessory, 13/16"-27 Thread Size, Chrome, Brass & Plastic (A-BOLF)
- SPEAKMAN Alexandria Handle Repair Group Pc (RPG04-0390)
- SPEAKMAN Aerator And Dust Cap Assembly (RPG07-0014)
- SPEAKMAN Fill Cap, Plastic (RPG07-0117)
- SPEAKMAN W/s Endbody Assembly, Red Hard Pipe ca (RPG20-2011-CA)
- SPEAKMAN Spray Face Repair Group, Plastic (RPG05-0749)
- NEOPERL 1.8 gpm Faucet Inserts, Acetal, Plastic (1163505)
- Speakman Faucet Aerators