Shop All Eyewash and Shower Parts and Accessories
Speakman
Repair Part 8 In. Plastic Head & Self-closing Valve
Mfr # G20-1825
Zoro # G704661153
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.0
- Length 0.0
- Height 0.0
- Weight 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # G20-1825
- Zoro # G704661153
- UPC # 671252159039
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 0.0 |
Length | 0.0 |
Height | 0.0 |
Details
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Lightweight ESD Smock XL Blue (B7305)
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- DISASTER MANAGEMENT SYSTEMS Ribbon Dispenser, 4 Triage Ribbon Rolls (DMS 05763)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-G-SA (PCH-G-SA)
- SPEAKMAN Fill Cap Threaded Se-4300, Se-4400 (RPG07-0021)
- SPEAKMAN Shower/Eyewash Test Kit, Brass (SE-950)
- SPEAKMAN 1" Ball Valve with Pull Rode (SE-911-PR)
- SPEAKMAN Aerator Assembly Sb-1111/1121 -bn (RPG05-0896-BN)
- SPEAKMAN Hot Valve Icon 1/4 Turn 4 In.cs (RPG05-0904)
- SPEAKMAN Speakman SE-4380 GravityFlo® Portable Eyewash & Transportation Cart (SE-4380)
- GUARDIAN EQUIPMENT Drench Hose Valve Repair Kit (RK600-240)
- Speakman Eyewash and Shower Parts and Accessories