Shop All Showerhead and Tub Accessories
Speakman
Repair Part 6 Ft. Hose
Mfr # RPG63-0069
Zoro # G504661391
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.0
- Width 0.0
- Height 0.0
- Weight 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG63-0069
- Zoro # G504661391
- UPC # 671252056499
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 0.0 |
Width | 0.0 |
Height | 0.0 |
Details
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 40 (4381015880)
- APOLLO VALVES Safety Relief Valve, 1 In, 125 psi, Bronze, BtuH: 4, 272, 000 (1060525)
- ZURN Interceptor, Lint, 16-1/2inHx17in.Wx13inD (Z1185-3-2IP)
- DIXON Safety Check Valve, 350 psi, 30 to 36 SCFM at 90 psi Flow Rate, Solid Brass Body (SCVL3)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome (S-2252-ORB)
- SPEAKMAN T/P Div Shower Valve Trim PC (CPT-5401)
- SPEAKMAN Lura CDS2501-MB Shower Arm & Flange (CDS2501-MB)
- SPEAKMAN Neo Universal Shower Valve Trimin in Brushed Bronze (CPT-1000-UNI-BBZ)
- SPEAKMAN SentinelPro Diverter Trim and Shower Package, No Valve (SLV-5440)
- SPEAKMAN Wall, Shower Valve and Trim, Polished Chrome (SM-3400)
- DELTA Universal Showering Components Shower Arm & Flange 14" Ceiling Mount (U4998-BL)
- Speakman Showerhead and Tub Accessories