Shop All Faucet Repair and Maintenance
This Product is Discontinued
Speakman
Repair Kit, Includes Module, Rubber Seats (Discontinued)
Mfr # RPG05-0843
Zoro # G4408853
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Shower valve
- Material Plastic Brass Rubber Steel
- Finish Unfinished
- Material of Construction Brass & Plastic
- Includes Module, Repair Sheet, Rubber Seats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG05-0843
- Zoro # G4408853
- UPC # 671252053085
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 3 |
Size | 3" x 4" |
Manufacturers Warranty Length | 1 yr |
Length | 0.0 |
Height | 5.06 |
Width | 1.88 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Repair Kit, Non CEC Compliant, Finish Unfinished, For Use With Shower Valves, For Use with Series Sentinel Mark II, Brass, Plastic, Speakman, 3 in x 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.