Shop All Faucet Aerators
This Product is Discontinued
Speakman
Regulating Module, Unfinished, Plastic (Discontinued)
Mfr # RPG05-0412/0413
Zoro # G8823254
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Brand Speakman
- Finish Unfinished
- Material of Construction Plastic
- Includes Balancing Module
- Sub-Category Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG05-0412/0413
- Zoro # G8823254
- UPC # 671252095788
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Regulating Module |
Fits Brand | Speakman |
Finish | Unfinished |
Material of Construction | Plastic |
Includes | Balancing Module |
Sub-Category | Repair Parts |
For Use With | Pressure Balancing Valves |
Type | Regulating Module and Balacing Module |
Includes Trim Plate | No |
Includes Drain Stopper | No |
Includes Valve | No |
Includes Cartridge | No |
Ligature Resistant | No |
Includes Plaster Guard | No |
CEC Compliant | Non CEC Compliant |
Includes Stem | No |
Includes Check Stop | No |
Includes Handle | No |
Includes Tub Spout | No |
Description
Regulating Module, Non CEC Compliant, Finish Unfinished, For Use With Pressure Balancing Valves, For Use with Series Sentinel Mark II, Plastic, Speakman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.