Shop All Shower Heads
Speakman
Rainier VS-5002-E15 Exhilaration Hand Held Shower Head
Mfr # VS-5002-E15
Zoro # G1892076
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 1.5 gpm
- Length 2.583
- Width 4.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-5002-E15
- Zoro # G1892076
- UPC # 671252153747
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.583 |
Width | 4.875 |
Height | 10.909 |
Depth | 2-9/16" |
Connection Size | 1/2"-14 |
Hose Length (In.) | 60.0 |
Shower Head Face Diameter | 4.59 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 1/2" (4307000058)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (847-007)
- THRIFCO PLUMBING 3/4 Inch Copper X 1 Inch FIP Female Adapter (5436131)
- BRONDELL Capella Reverse Osmosis Water Filtration System with Eco-Efficient 1:1 Ratio (RC250)
- SPEAKMAN Vector S-6000 Shower Head (S-6000)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-ORB)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-PB)
- SPEAKMAN Versatile Chrome Hand-held Shower (VS-100-PC-E175)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-E175)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HB-E175)
- KINGSTON BRASS 958Inch Square Shower Head with Shower Arm, Antique Brass (K250A3CK)
- Speakman Bathtub Faucets & Accessories