Shop All Shower Heads
Speakman
Rainier VS-5002-BN-E175 Exhilaration Hand Held Shower Head
Mfr # VS-5002-BN-E175
Zoro # G1891114
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Flow Rate 1.75 gpm
- Length 2.583
- Width 4.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-5002-BN-E175
- Zoro # G1891114
- UPC # 671252154140
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.583 |
Width | 4.875 |
Height | 10.909 |
Hose Length (In.) | 60.0 |
Depth | 2-9/16" |
Connection Size | 1/2"-14 |
Shower Head Face Diameter | 4.59 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Efx600.202.0010 Cp Sensor Faucet (3324274)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 2" Pipe Size, MNPT x CTS Socket Hub (2GKA8)
- CHICAGO FAUCET Rose Spray Outlet 2.0 Gpm (E4JKABRCF)
- OATEY Plain In-Line Vent, ABS (39012)
- SPEAKMAN Rainier S-5002-E175 Exhilaration Shower Head (S-5002-E175)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- SPEAKMAN Neo VS-5000-ORB-E2 Exhilaration Hand Held Shower Head (VS-5000-ORB-E2)
- SPEAKMAN Neo S-2762-BN-E175 Rain Shower Head (S-2762-BN-E175)
- SPEAKMAN Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head (VS-5000-MB-E2)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel (HS1002BN)
- Speakman Bathtub Faucets & Accessories