Shop All Widespread Bathroom Faucets
Speakman
Rainier SB-1321 Widespread Faucet
Mfr # SB-1321-E-MB
Zoro # G404661231
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.14
- Width 0
- Material Brass
- Height 5.12
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-1321-E-MB
- Zoro # G404661231
- UPC # 671252122965
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Length | 6.14 |
Width | 0 |
Height | 5.12 |
Details
Material | Brass |
Color | Polished Chrome |
Weight | 0 |
Description
With a flawless fusion of traditional and modern elements, the Rainier Widespread Faucet SB-1321 is a beautifully designed, contemporary masterpiece. Featuring a solid, Low lead brass construction, the Rainier embodies durability. Each handle has been precisely engineered to feel comfortable and familiar in your hands. Available in a corrosion-resistant Polished Chrome finish with a WaterSense Certified 1.2 gpm flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Knob, Thermostat (AP8339)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221C)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0486.18)
- ZURN Shower Valve, 1/2 In NPT, Wall, Chrome (Z7300-SS-MT)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BL)
- Speakman Widespread Bathroom Faucets