Shop All Widespread Bathroom Faucets
Speakman
Rainier SB-1321 Widespread Faucet
Mfr # SB-1321-E-BBZ
Zoro # G104661258
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.12
- Material Brass
- Width 0
- Color Polished Chrome
- Length 6.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-1321-E-BBZ
- Zoro # G104661258
- UPC # 671252122293
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Height | 5.12 |
Width | 0 |
Length | 6.14 |
Details
Material | Brass |
Color | Polished Chrome |
Weight | 0 |
Description
With a flawless fusion of traditional and modern elements, the Rainier Widespread Faucet SB-1321 is a beautifully designed, contemporary masterpiece. Featuring a solid, Low lead brass construction, the Rainier embodies durability. Each handle has been precisely engineered to feel comfortable and familiar in your hands. Available in a corrosion-resistant Polished Chrome finish with a WaterSense Certified 1.2 gpm flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 4" x 3", Iron, 1000 psi (0390028660)
- KOHLER Purist Primary Swing Spout With Spray (7508-VS)
- EVERFLOW FIP Long Bonnet Stop Valve, Brass 1/2" (43122-NL)
- JOMAR VALVE 3" PVC Sched 80 Solvent Ball Valve (S-701)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Kubos Widespread Faucet (SB-2421-ORB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- Speakman Bathroom Sink Faucets & Accessories