Shop All Bath Towel Bars and Hooks
Speakman
Rainier SA-2304 Towel Ring
Mfr # SA-2304
Zoro # G1891769
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection Rainier
- Height 7.3
- Color Chrome
- Length 6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2304
- Zoro # G1891769
- UPC # 671252117374
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 7.3 |
Length | 6.4 |
Width | 3.2 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Heavily influenced by Victorian-era design, the Rainier SA-2304 Towel Ring was crafted to fit in any traditional bathroom. Featuring a distinct square frame accentuated by rich, subtle details - this towel ring provides a classically regal look. Constructed entirely of brass, the Rainier Towel Ring is exceptionally durable. Plus, this towel ring includes every necessary piece of mounting hardware to make installation simple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0284)
- WEATHERHEAD Multiple Shut-Off Valve (6749)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX65)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- PROPLUS 3/4 Towel Bar Bracket Exposed Screw, PR (553032)
- Speakman Bath Towel Bars and Hooks