Shop All Shower Heads
Speakman
Rainier S-5002-MB-E15 Exhilaration Shower Head
Mfr # S-5002-MB-E15
Zoro # G1892356
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Flow Rate 1.5 gpm
- Length 5.765
- Width 5.765
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-5002-MB-E15
- Zoro # G1892356
- UPC # 671252153693
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.765 |
Width | 5.765 |
Height | 3.662 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2"-14 |
Depth | 3-7/16" |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.29 |
Spout Height (In.) | 0.0 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361307952)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1220/26)
- ZURN 1-1/2" X 24" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6000-3-A-RB)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- SPEAKMAN wall, Shower Head, Polished Brass, Wall (S-2255-PB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3011)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB-E2)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP34355)
- Speakman Bathtub Faucets & Accessories