Shop All Shower Heads
Speakman
Rainier S-5002-E2 Exhilaration Shower Head
Mfr # S-5002-E2
Zoro # G7957608
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 2.0 gpm
- Length 5.765
- Width 5.765
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-5002-E2
- Zoro # G7957608
- UPC # 671252153709
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.765 |
Width | 5.765 |
Height | 3.662 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2"-14 |
Depth | 3-7/16" |
Shower Head Face Diameter | 4.29 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, FNPT x FNPT, 3/4 in Pipe Size (458007)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (439211)
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" Pipe Size (6-6 MHN-B)
- SPEAKMAN Neo S-3010-BN-E175 Low Flow Shower Head (S-3010-BN-E175)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2252-E175)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E2)
- SPEAKMAN Icon Shower Head (S-2252-BN-BP)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- SPEAKMAN Neo Rain Shower Head, Brushed Nickel (S-2762-BN)
- Speakman Shower Heads