Shop All Shower Heads
Speakman
Rainier S-5002-E175 Exhilaration Shower Head
Mfr # S-5002-E175
Zoro # G1891954
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 1.75 gpm
- Length 5.765
- Width 5.765
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-5002-E175
- Zoro # G1891954
- UPC # 671252153419
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.765 |
Width | 5.765 |
Height | 3.662 |
Depth | 3-7/16" |
Connection Size | 1/2"-14 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 4.29 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 2-Handle Cartridge for Sterling Brass (163425)
- IN-SINK-ERATOR Gasket, Tailpipe (1470)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXV4)
- LEGEND VALVE 1-1/2" COPPER TEE (450-157)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBN)
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2272-E15)
- SPEAKMAN Kubos S-3021-BN-E175 Low Flow Shower Head (S-3021-BN-E175)
- SPEAKMAN Neo VS-5000-ORB-E2 Exhilaration Hand Held Shower Head (VS-5000-ORB-E2)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- Speakman Shower Heads