Shop All Showerheads and Tub Faucets
Speakman
Rainier Polished Chrome Shower Elbow
Mfr # VS-154
Zoro # G1122865
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Finish Polished Chrome
- Height 2.25
- Width 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-154
- Zoro # G1122865
- UPC # 671252091636
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.25 |
Width | 2.0 |
Face Dia. | 0 |
Length | 1.25 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2" NPT |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Shower Elbow, Finish Chrome, Metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sink Trap, Wht Drain, Threaded Connection (35379)
- B & K Closet Spud Brass 1-1/2X1-1/2 (150-206)
- JOHNSON CONTROLS NPT 3-Way Solenoid Air Valve 24V (V11HGA-100)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028)
- SPEAKMAN Commader Exposed Shower (SC-1220-2-AF)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- SPEAKMAN Icon Adj. Showerhead, Matte Black (S-2251-MB)
- SPEAKMAN Wall Mounted, Exposed Shower, Polished Chrome, Wall (SC-1210-AF)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- KOHLER Awaken G110 1.5 Gpm Multifunction Handshower (72415-H-CP)
- Speakman Showerheads and Tub Faucets