Shop All Tub Spouts
Speakman
Rainier Diverter Trim, Shower and Tub Combination, No Valve
Mfr # SLV-8431
Zoro # G7957172
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Arm and Flange
- Features Includes Diverter Valve Trim, Anystream Shower Head, Tub Spout
- Flow Rate 2.5 gpm
- Number of Holes 3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-8431
- Zoro # G7957172
- UPC # 671252147869
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 0.0 |
Width | 0.0 |
Hose Length (In.) | 0.0 |
Length | 0.0 |
Connection Size | 1/2" NPT MALE; 1/2" COPPER SLIP-FIT |
Spout Length (In.) | 2.95 |
Shower Head Face Diameter | 4.63 |
Spout Height (In.) | 2.95 |
Description
The Rainier Diverter Trim, Shower and Tub Combination has a unique square design that completes a traditional look in any bathroom. The diverter trim, shower and tub combination pairs perfectly with both Speakman's Rainier collection to complete your entire bathroom with faucets and bathroom accessories. The Speakman Rainier Diverter Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-8401-P) with the Rainier 2.5 GPM Shower Head (S-3018), Rainier Shower Arm and Flange (S-2550) and Tub Spout (S-1563). Diverter valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Plastic Lever Handle Kit (M961642-0020A)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-1212 (G94511-1212)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NP)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90-S-SR Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16083)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN Neo Diverter Tub Spout (S-1558-PB)
- SPEAKMAN Alexandria Pop-Up Tub Spout Diverter 6-3/32"L, Polished Chrome (S-1560)
- SPEAKMAN Neo Trim, Handicap Shower and Tub System, No Valve (SLV-1090-ADA-BN)
- SPEAKMAN SLV-1030 Neo Trim, Shower and Tub Combination, No Valve (SLV-1030)
- SPEAKMAN Tub Spout, Polished Chrome, Wall (S-1574)
- DELTA Tub Spout, Non-Diverter (RP77350BL)
- Speakman Tub Spouts