Shop All Shower Heads
Speakman
Rain Shower Head, Polished Chrome, Wall
Mfr # S-2763
Zoro # G2756658
product price: $276.90
/ea
Free Shipping & Returns
$276.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Brass
- Flow Rate 2.5 gpm
- Length 7.756
- Width 7.756
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2763
- Zoro # G2756658
- UPC # 671252126000
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.756 |
Width | 7.756 |
Height | 2.6 |
Depth | 2-5/8" |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2"-14 |
Fixed Showerhead Width | 7 3/4 in |
Shower Head Face Diameter | 8.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Square, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 7 3/4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Kubos S-2763, 1/2 in NPT, Showerhead Function Multi, Brass, Showerhead Shape Square, Showerhead Spray Pattern Rain, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- IN-SINK-ERATOR Garbage Disposer 3/4 Hp (CONTRACTOR333)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- SPEAKMAN Icon Low Flow Shower Head (S-2252-BN-E175)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- SPEAKMAN Icon Shower Head, 2.5 gpm, Matte Black (S-2252-MB)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- Speakman Bathtub Faucets & Accessories