Shop All Shower Heads
Speakman
Rain Shower Head, Polished Chrome, Wall
Mfr # S-2762
Zoro # G4763932
product price: $276.90
/ea
Free Shipping & Returns
$276.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Brass
- Flow Rate 2.5 gpm
- Length 7.88
- Width 7.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2762
- Zoro # G4763932
- UPC # 671252125980
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.88 |
Width | 7.88 |
Height | 2.6 |
Face Dia. | 7-7/8" |
Manufacturers Warranty Length | 1 yr |
Depth | 7-7/8" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 in. NPT inlet. |
Fixed Showerhead Width | 7 7/8 in |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 8.0 |
Spout Length (In.) | 0.0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 9/16 in, Fixed Showerhead Width 7 7/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Neo S-2762, 1/2 in NPT, Showerhead Function Multi, Brass, Showerhead Shape Flat Circle, Showerhead Spray Pattern Rain, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 8 in Pipe Size (435080)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001120-GR)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW005)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G002)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBF)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2252-E175)
- SPEAKMAN 6-jet Brass Showerhead - Pb Bp (S-2252-PB-BP)
- SPEAKMAN S-2005, hotel, bb, 4-1/4 Ring (S-2005-HB-PB-BP)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-H-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- CHATHAM BRASS Industrial Jet-- Solid Brass, 5 GPM will not accept flow control (101)
- Speakman Shower Heads