Shop All Sink Drains
Speakman
Push-pop Drain- Brushed Nickel
Mfr # S-3470-BN
Zoro # G2865767
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel, Brass & Rubber
- Width 1.0
- Connection Type Slip-fit
- For Use With Speakman Lura SB-2521-BN Widespread Faucet with Cross Handles, CD521BN, Speakman Lura SB-2522-BN Widespread Faucet with Blade Handles, CD522BN, Speakman Lura SB-2523-BN Widespread Faucet with Lever Handles, CD523BN
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3470-BN
- Zoro # G2865767
- UPC # 671252106903
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 1.0 |
Length | 8.0 |
Height | 2.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
Push-pop Drain- Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pressure Switch, Metal/Plastic, For 3CFJ2 (SP14197B)
- THRIFCO PLUMBING 3/4 Inch x 2 Inch Galvanized Steel Nipple (5220027)
- SLOAN Repair Kit V651A-Bx Repair Kit (Boxed) (3323183)
- PENTAIR Water Filter System, 0.5 micron, 12 1/2" H (F3000-B2M)
- SPEAKMAN Drains (S-3470-BC)
- SPEAKMAN S-3471 Kitchen Deep Dish Posi-Lock Assembly Round (S-3471)
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- ZURN 1-1/2 Pipe Dia., Cast Brass, Kitchen, Sink Drain (Z8734-PC)
- KINGSTON BRASS 1-1/4" Pipe Dia., Brass, Bathroom Sink, Brass Pop-Up Drain with Overflow (KB1002)
- NANTUCKET SINKS Brushed Finish Oil Rubbed Bronze Umbrella Drain (NS-UD-BRORB)
- Speakman Sink Drains