Shop All Shower Curtains
Speakman
Privacy Curtain, Vinyl, Yellow, 0.0 W, 95 L
Mfr # SE-CURTAIN
Zoro # G2003315
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 95
- Width 0.0
- Material Vinyl
- Collection Safety Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-CURTAIN
- Zoro # G2003315
- UPC # 671252008788
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 95 |
Width | 0.0 |
Height | 78.75 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
The SE-CURTAIN Safety Privacy Curtain ensures privacy for removal of contaminated clothing during emergency drench shower usage. The curtain comes complete with hardware for mounting to the top of the horizontal emergency shower pipe and the back of the vertical pipe. Curtain measures 95" x 78-3/4" and includes 32 shower curtain hooks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Caster Cups, Round, 2-1/4", PK4 (10G199)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- INFINITY 3 pc Black Steel Casual Bistro Set (HK19024)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- BOBRICK Bobrick Vinyl Shower Curtain 42W x 72H B2042 (B204-2)
- SIMPLE SPACES Shower Liner Vinyl Frst 70X72 (SD-PCP01-F3L)
- B & K iDesign 72 in. H X 72 in. W Gray Thistle Shower Curtain Polyester (37221)
- INTERDESIGN iDesign 72 in. H X 72 in. W Navy Stripes Shower Curtain Polyester (35520)
- HOOKLESS Shower Curtain Liner, Beige (83753)
- MICKEY MOUSE Mickey Mouse 808098 Disney Mickey & Minnie Mouse Classic Shower Curtain (808098)
- Speakman Shower Curtains