Shop All Mixing Valves
Speakman
Pressure Balance Mixing Valve, 4-29/32" H
Mfr # CPV-12000
Zoro # G5212553
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Inlet Type Sweat/Threaded
- Outlet Type Sweat/Threaded
- Inlet Size 1/2 in
- Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # CPV-12000
- Zoro # G5212553
- UPC # 671252114373
- Country of Origin China
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Height | 4.9 |
Width | 3.3 |
Overall Height | 4 29/32 in |
Overall Width | 3 19/64 in |
Length | 4.875 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 0.5 |
Description
Pressure Balance Mixing Valve, Body Material Brass, Inlet Type Sweat/Threaded, Outlet Type Sweat/Threaded, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 4 29/32 in, Overall Width 3 19/64 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Showers, Standards ASME A112.18.1, CSA B125.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 P-451NO LEAD PRESS CHECK (105-003NL)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Galvanized Steel Close Nipple (301UP12XCL)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 13)
- SOUTHLAND 2 In. x Close Schedule 40 Steel Black Iron Nipple (20900)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- SPEAKMAN Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet (STW-SC1)
- SPEAKMAN Transfer Valve, 125 psi, 4-3/8"H, 2-49/64"W (S-1183)
- HONEYWELL V5013N1063 1" Npt. Three Way (V5013N1063)
- Speakman Valves